4-1/2 x 10 in. Filter Housing Kit
4-1/2 x 10 in. Filter Housing Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Big Blue with black cap
- Pressure relief valve
- Complete cartridge filter housing kit
- 1.5" FNPT in and out
- Uses standard 4.5" x 10" filters
- Mounting bracket and wrench
Documents
Specifications
- Length:
- 10 in
- NSF Certified:
- No
- Width:
- 4-1/2 in