O3 Water Systems

6 gpm Sediment Filter with Polyhalt Water Softener System

Part #OICSSP06  |  Manufacturer Part #ICS-SP06

Brand Model Compatibility

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Contaminant Removal: Sediment

Filtering Material: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Flow Rate: 15 gpm

Height: 26-1/2 in

Length: 8-1/2 in

Maximum Pressure: 90 psi

NSF Certified: Yes

Type: Sediment Filter

Width: 8-1/2 in