110/220V 2700 Benchtop Meter with Self-Stirring BOD for WW-35420-82 Self Stirring DO Probe
110/220V 2700 Benchtop Meter with Self-Stirring BOD for WW-35420-82 Self Stirring DO Probe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact footprint takes up minimal bench space
- Measures dissolved oxygen in mg/L, ppm or percentage saturation with simultaneous display of temperature
- Optimal performance at an affordable price
- Meter kit includes self-stirring BOD probe, membrane kit and software
- Built-in temperature compensation corrects for temperature variations
- Features Include built-in stand, water resistant membrane keypad, pullout reference guide, dual backlit display and a 500 point memory with time and date stamp that can be exported to a PC via RS-232
- Measurement accuracy can be increased by manual barometric and salinity compensation
- Independent 100 percentage and 0 percentage calibration points provide accuracy over the entire range
- EPA compliant
Specifications
- Brand Model Compatibility:
- WW-35420-82 Self Stirring DO Probe
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 2-3/4 in
- Length:
- 6-1/8 in
- NSF Certified:
- No
- Power Source:
- AC
- Product Type:
- 2700 Benchtop Meter with Self-Stirring BOD
- UL Listed:
- No
- Volts:
- 110/220V
- Width:
- 6-7/8 in