Oakton Instruments

1413 µS Conductivity Standard Solution 500 mL

Part #OWD0065318  |  Manufacturer Part #WD-00653-18

Size:

500 ml
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready-to-use conductivity standards
  • NIST traceable

Documents

Specifications

Length: 7-3/4 in

Size: 500 ml

Width: 2-1/4 in