1.5V AA Battery Powered pH 6+ Meter with Temperature Probe and Protective Rubber Boot
1.5V AA Battery Powered pH 6+ Meter with Temperature Probe and Protective Rubber Boot
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protective rubber boot incorporates built-in stand for convenient lab use
- Features auto-ranging, automatic temperature compensation and hold/auto-off
- Basic pH meter at an economical price
- EPA compliant
- Include single junction all-in-one pH electrode, pH buffer pouches, rubber boot with built-in stand and batteries
- Millivolt mode is great for troubleshooting
Documents
Specifications
- Battery Size:
- AAA
- CE Approved:
- No
- EPA Compliant:
- No
- Height:
- 1-11/16 in
- Length:
- 6-3/16 in
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- AA Batteries Powered pH 6+ Meter with Temperature Probe and Protective Rubber Boot
- UL Listed:
- No
- Volts:
- 1.5V
- Width:
- 3-3/8 in