20ml 1413 µS Conductivity or TDS Calibration Pouch
20ml 1413 µS Conductivity or TDS Calibration Pouch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Individually sealed pouches are perfect for field testing
- No need for beakers and no chance of contamination
- Convenient, single use packets
- NIST traceable
Documents
Specifications
- CE Approved:
- No
- Capacity:
- 20 mL
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- 1413 µS Conductivity or TDS Calibration Pouch
- Size:
- 20 mL
- UL Listed:
- No