447 µS Conductivity Standard Solution 500 mL

You last purchased this on
 
Oakton Instruments

447 µS Conductivity Standard Solution 500 mL

This product requires certification to purchase.
You last purchased this on
 
Oakton Instruments

447 µS Conductivity Standard Solution 500 mL

  • Fast #
  • Part #OWD0065347
  • Item #4930475
  • Manufacturer Part #WD-00653-47
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NIST traceable
  • Ready-to-use conductivity standards
  • Requires Certification

Specifications

Length:
7-3/4 in
Size:
500 ml
Width:
2-1/4 in