6-1/2 in. Double Junction Waterproof Pocket PH Tester 20
6-1/2 in. Double Junction Waterproof Pocket PH Tester 20
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-junction electrode design prevents clogging and electrode's increased electrolyte volume extends life
- When the electrode is exhausted, the meter body can be reused
- Convenient, pocket-sized meter
- Waterproof (IP-67 rated) housing that floats
- Batteries included
- Feature automatic temperature compensation for pH, but no temperature readout
- Large, upright display and keypad is easy-to-read and includes a battery indicator, hold and offset adjustment for calibration
Documents
Specifications
- Battery Size:
- 1.5V
- CE Approved:
- No
- Diameter:
- 1-1/2 in
- EPA Compliant:
- No
- Length:
- 6-1/2 in
- Maximum Temperature:
- 122
- Minimum Temperature:
- 0
- NEMA:
- NEMA IP67
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Double Junction Waterproof Pocket PH Tester
- UL Listed:
- No
- Volts:
- 1.5V