All-in-One Double Junction pH Electrode Epoxy Sealed
All-in-One Double Junction pH Electrode Epoxy Sealed
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double-junction pH and temperature sensor
Documents
Specifications
- Brand Model Compatibility:
- Oakton 5+, 6+, 700 Series
- Coating:
- Epoxy
- Diameter:
- 47/100 in
- EPA Compliant:
- No
- Length:
- 4-1/2 in
- Product Type:
- Double Junction Electrode