AAA and 1.5V Size Battery Waterproof Pocket Conductivity Tester
CTSTestr™ 50P AAA and 1.5V Size Battery Waterproof Pocket Conductivity Tester
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Automatic temperature compensation ensures accurate readings
- Selectable TDS factor
- Reliable 3-in-1 instrument with immersion, pin-type sensor measures conductivity, TDS and salinity
- EPA compliant
- Waterproof, IP67-rated housing
- Uses common AAA batteries
- Easy-to-navigate interface for quick setup and calibration
- Redesigned leakproof cap functions as a sample cup, hydrating cup and stabilizing base to stand the meter upright
- Includes plastic storage case, lanyard and batteries
Specifications
- Application:
- Agriculture, Aquariums, Cooling Tower, Education, Environmental, Food and Beverage, Manufacturing, Photo Labs, Pools, Printers, Wastewater Treatment Plant
- Battery Size:
- AAA, 1.5V
- Collection:
- CTSTestr™ 50P
- EPA Compliant:
- Yes
- FM Approved:
- No
- Power Source:
- Battery
- Product Type:
- Tester
- Temperature Range:
- 32 to 140 Deg F (0 to 60 Deg C)