110/220V Ionization 700 Benchtop Meter with DJ Glass
Oakton™ 110/220V Ionization 700 Benchtop Meter with DJ Glass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact footprint saves valuable bench space while pull out quick reference card keeps procedures handy at all times
- Log up to 100 data sets with time/date stamp for on screen recall
- Basic benchtop meter for measuring pH or ISE concentration
- EPA compliant
- Meter kits include double-junction, refillable, glass pH electrode with BNC connector, ATC probe and stand
- Ion selective electrodes are not included
- Large, dual display provides excellent visibility even from a distance
- Standard features include auto-ranging, automatic temperature compensation, 5-point calibration, hold/auto-off and electrode diagnostics
Documents
Specifications
- CE Approved:
- No
- Collection:
- Oakton™
- EPA Compliant:
- No
- Height:
- 2-3/4 in
- Length:
- 6-1/8 in
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Power Source:
- AC
- UL Listed:
- No
- Volts:
- 110/220V
- Width:
- 6-7/8 in