Protective Rubber Boot for WD-35627-00 Acorn Temp TC Thermocouple Meter
Protective Rubber Boot for WD-35627-00 Acorn Temp TC Thermocouple Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protective rubber boot for Oakton Acorn series meters
Specifications
- Brand Model Compatibility:
- WD-35627-00 Acorn Temp TC Thermocouple Meter
- CE Approved:
- No
- EPA Compliant:
- No
- Material:
- Rubber
- NSF Certified:
- No
- Product Type:
- Protective Rubber Boot
- UL Listed:
- No