Replacement DO Probe Maintenance Kit with Membrane for DO 6+ Meter
Replacement DO Probe Maintenance Kit with Membrane for DO 6+ Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes one membrane cap and 10 mL of electrolyte fill solution
Documents
Specifications
- Brand Model Compatibility:
- DO 6+ Meter
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Replacement DO Probe Maintenance Kit with Membrane
- UL Listed:
- No