115 V Solenoid Valve

Part #O029819002  |  Item #2406930  |  Manufacturer Part #029819-002

$ 59.36 EACH

Volts:

115V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement part

Specifications

ADA Compliant: No

Brand Model Compatibility: PLF8SKPE Water Cooler

Built-In Water Filter: No

Color Finish: White

Color Finish Category: Whites

Material: [Metal, Plastic]

Product Type: Solenoid Valve

Self Contained Refrigerant: No

Volts: 115V