Free-Standing Heavy Duty 13 gph Water Cooler in Sandstone

You last purchased this on
 
Oasis

Free-Standing Heavy Duty 13 gph Water Cooler in Sandstone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oasis

Free-Standing Heavy Duty 13 gph Water Cooler in Sandstone

  • Fast #
  • Part #OPLF13PSAND
  • Item #173758
  • Manufacturer Part #503093
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandstone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Separate heavy-duty base
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • 30-5/16" high for the convenience of children
  • Delivers 13 gph of chilled drinking water
  • Refrigerant R-134a
  • External stream height adjustment
  • High efficiency cooler tank and coils
  • Stainless steel top and heavy-duty galvanized steel frame
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Built-In Water Filter:
No
Coating:
Galvanized
Color Finish Category:
Neutrals
Color Finish Name:
Sandstone
Depth:
14 in
Flow Rate:
13 gph
GSA Approved:
No
Height:
43-22/25 in
IAPMO Listed -:
No
Installation Type:
Floor Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 61 Annex G, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Width:
15 in