Tri-Temp Water Filling Station in Black
Tri-Temp Water Filling Station in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High chilling capacity - 43 x 6 oz cups at 500F per hour
- 4 gallon stainless steel storage reservoir, perfect for reverse osmosis and filter applications
- Tri-temp: Hot, Cold and Room Temp
- Energy Star certified
- Dual electrical float system with back-up safety
- Optional in-tank UV accessory for continuous sanitization (purchased separately)
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Built-In Water Filter:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 16-3/4 in
- Flow Rate:
- 2 gph
- GSA Approved:
- No
- Height:
- 44-3/4 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 500 W
- Width:
- 12-3/4 in