5 gph Remote Water Chiller
5 gph Remote Water Chiller
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Maybe used to serve multiple drinking fountains
- Waterways are lead-free in material and construction
- High efficiency cooler tank and coils
- Refrigerant R-134a
- Heavy-duty galvanized steel frame
- Delivers 5 gph of chilled drinking water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16-1/2 in
- Flow Rate:
- 5 gph
- GSA Approved:
- No
- Height:
- 16-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 500 W
- Width:
- 8 in