0 items

Oasis 8 gal. Modular Water Cooler in Stainless Steel

OM8SCPM

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bi-level modular
  • Chrome plated brass bubbler
  • Delivers 8 gph of chilled drinking water
  • Push button activation
  • Refrigerant R-134a, ADA compliant
  • Waterways are lead-free in material and construction

SPECIFICATIONS

ADA Compliant
Yes
AMP
4.3
ANSI Specifications
ANSI A117.1
Built-In Water Filter
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19 in
Flow Rate
8 gph
Height
40-3/4 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
39-1/2 in
Material
Steel
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
380
Width
39-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday