8 gal. Split Level Water Cooler in Sandstone
This product has been replaced by
Manufacturer Part #504327
8 gal. Split Level Water Cooler in Sandstone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61, ANSI A117.1
- Coating:
- Galvanized
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Type:
- OP8ACSLU