0 items

Oasis 8 gph Chiller

OR8

Flow Rate

8 gph
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Delivers 8 gph of chilled drinking water
  • Heavy-duty galvanized steel frame
  • High efficiency cooler tank and coils
  • Not for use with RO water installation
  • Refrigerant R-134a
  • Waterways are lead-free in material and construction

SPECIFICATIONS

ADA Compliant
No
AMP
4.8
Built-In Water Filter
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
16-41/100 in
Flow Rate
8 gph
Height
16 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Length
10-8/25 in
Material
Galvanized Steel
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
550
Width
10-8/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday