Adapter Bracket for Oasis PG8ACSL Water Cooler
Adapter Bracket for Oasis PG8ACSL Water Cooler
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- PG8ACSL Water Cooler
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Mounting Bracket
- Self Contained Refrigerant:
- No