Cap & Nozzle Assembly in Polished Chrome

You last purchased this on
 
Oasis

Cap & Nozzle Assembly in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oasis

Cap & Nozzle Assembly in Polished Chrome

  • Fast #
  • Part #O030029005
  • Item #1157513
  • Manufacturer Part #030029-005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver/Black/Blue Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Replacement part
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
P8AM Water Cooler
Color Finish Category:
Silver Tones
Color Finish Name:
Silver/Black/Blue
Material:
Plastic, Rubber
Product Type:
Nozzle Assembly
Self Contained Refrigerant:
No