Heavy Duty 14G Barrier-Free Bi-Level Modular Drinking Fountain in Stainless Steel
Heavy Duty 14G Barrier-Free Bi-Level Modular Drinking Fountain in Stainless Steel
Frequently Purchased Together
Product Details
- 14 gauge stainless steel construction
- Built-in 100 micron strainer stops particles before they enter the waterway
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Built-In Water Filter:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18 in
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Type:
- OMSSLPM14G
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 36 in