0 items

Oasis Versacooler® II Non-Refrigerated Drinking Fountain

OPG8AC

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Delivers 8 gph of chilled drinking water
  • Flexible bubbler
  • Four antimicrobial copper push pads
  • High efficiency cooler tank and coils
  • Refrigerant R-134a, ADA compliant
  • Stainless steel top and frame
  • Waterways are lead-free in material and construction

SPECIFICATIONS

ADA Compliant
Yes
AMP
4.4
ANSI Specifications
ANSI 372, ANSI 61 Annex G, ANSI A117.1
Built-In Water Filter
No
CARB OTC LEED Compliant
No
Collection
Versacooler® II
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-5/8 in
Flow Rate
8 gph
GSA Approved
No
Height
18-91/100 in
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
Length
17-5/8 in
Material
Galvanized Steel
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Refrigerant
R-134A
Self Contained Refrigerant
No
UL Listed
Yes
Volts
115V
Watts
450
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday