Oasis Radii™ 8 gal. Bi-Level Water Cooler in Brushed Stainless Steel

OM8CR

Color Finish

(Pricing is for Brushed Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • A light press of the push pad activates the water flow. Serves 8 GPH of chilled drinking water
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Delivers 8 gph of chilled drinking water
  • Flexible bubbler, Refrigerant R-134a
  • Fountain basin is designed to eliminate splashing and standing water
  • Heavy-duty galvanized steel wall mounting frame
  • Two antimicrobial copper push buttons
  • Waterways are lead-free in material and construction

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
Built-In Water Filter
No
Collection
Radii™
Color Finish
Brushed Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-1/2 in
Flow Rate
8 gph
Height
40-3/4 in
Installation Type
Wall Mount
Lead Law Compliant
Yes
Material
Galvanized Steel
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Refrigerant
R-134A
Self Contained Refrigerant
No
Width
38-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday