Wall Mount Bi-Level Modular Drinking Fountian in Steel Finish

You last purchased this on
 
Oasis

Radii™ Wall Mount Bi-Level Modular Drinking Fountian in Steel Finish

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oasis

Radii™ Wall Mount Bi-Level Modular Drinking Fountian in Steel Finish

  • Fast #
  • Part #OMMRSLSS
  • Item #2271681
  • Manufacturer Part #504586
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stainless steel top and frame
  • Flexible bubbler, refrigerant R-134a, ADA compliant
  • Built-in 100 micron strainer stops particles before they enter the waterway
  • Antimicrobial copper push buttons
  • Waterways are lead-free in material and construction
  • High efficiency cooler tank and coils
  • Delivers 8 gph of ambient drinking water
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
Application:
Commercial
Built-In Water Filter:
No
Coating:
Galvanized
Collection:
Radii™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Depth:
18-1/2 in
GSA Approved:
No
Height:
18-1/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
100 psi
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Width:
39-1/2 in