Standard On-A-Wall Drinking Fountain in Stainless Steel
Radii™ Standard On-A-Wall Drinking Fountain in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel top and frame
- Flexible bubbler, Refrigerant R-134a, ADA compliant
- Built-in 100 micron strainer stops particles before they enter the waterway
- Antimicrobial copper push buttons
- Waterways are lead-free in material and construction
- High efficiency cooler tank and coils
- Delivers 8 gph of ambient drinking water
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1-1992, ANSI 61
- Application:
- Commercial Plumbing
- Built-In Water Filter:
- No
- Collection:
- Radii™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 18-1/2 in
- GSA Approved:
- No
- Height:
- 6-19/50 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- Width:
- 16 in