Oasis

Reservoir POU Cooler in Stainless Steel

Part #OPOUD1SHSWHI  |  Manufacturer Part #POUD1SHS WHI

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in Hot and Cold
  • Heavy-duty polyethylene cabinet in white
  • Available with two-piece hot tank
  • Dual mechanical float system with back-up safety operates even when the power is out
  • Stainless steel reservoir
  • Energy Star certified

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372

Built-In Water Filter: No

Color Finish: Stainless Steel

Color Finish Category: Whites

Depth: 12-4/5 in

GSA Approved: No

Height: 40-3/50 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Plastic

Material Type: Polyethylene

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Refrigerant: R-134A

Self Contained Refrigerant: No

UL Listed: Yes

Volts: 115V

Watts: 500

Width: 13 in