Valve Body and Stem Assembly in Gold, Silver and Black
Valve Body and Stem Assembly in Gold, Silver and Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial Plumbing
- Brand Model Compatibility:
- P8AM Series Water Coolers
- Built-In Water Filter:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold/Silver/Black
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 2-7/8 in
- Material:
- Metal, Rubber
- NSF Certified:
- No
- Product Type:
- Valve Body
- Self Contained Refrigerant:
- No