Valve with Wheel Handle Arm
Valve with Wheel Handle Arm
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- P8AM Water Cooler
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Product Type:
- Valve Arm
- Self Contained Refrigerant:
- No