8 gal. Filtration System Split Level Water Cooler in Sandstone

You last purchased this on
 
Oasis

Versacooler II 8 gal. Filtration System Split Level Water Cooler in Sandstone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oasis

Versacooler II 8 gal. Filtration System Split Level Water Cooler in Sandstone

  • Fast #
  • Part #OP8ACSL
  • Item #1848882
  • Manufacturer Part #P8ACSL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sandstone Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Split level
  • Powder coat paint
  • Antimicrobial protection
  • Five year warranty
  • Flexible bubbler guard
  • Push pads and front nose, four push button activation
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
Coating:
Galvanized
Collection:
Versacooler II
Color Finish Name:
Sandstone
Depth:
18-5/8 in
Flow Rate:
8 gph
Height:
18-91/100 in
Installation Type:
Wall Mount
Material:
Steel
Refrigerant:
R-134A
Width:
35-1/4 in