8 gal. Versa Cooler Sand in Stainless Steel

This product has been replaced by

Oasis Greystone Drinking Fountain in Stainless Steel
Oasis 8 gph Water Cooler in Sandstone
Manufacturer Part #504323
You last purchased this on
 
Oasis

Versacooler II 8 gal. Versa Cooler Sand in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Oasis Greystone Drinking Fountain in Stainless Steel
Oasis 8 gph Water Cooler in Sandstone
Manufacturer Part #504323
Oasis

Versacooler II 8 gal. Versa Cooler Sand in Stainless Steel

  • Fast #
  • Part #OP8AC
  • Item #1848881
  • Manufacturer Part #P8AC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Powder coat paint
  • Push pads and front nose, four push button activation
  • Antimicrobial protection
  • Five year warranty
  • Flexible bubbler guard
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI A117.1
Coating:
Galvanized
Collection:
Versacooler II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Flow Rate:
8 gph
Height:
18-91/100 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Steel
NSF:
NSF 61
NSF Certified:
Yes
Refrigerant:
R-134A
Type:
OP8AC
Width:
17-5/8 in