Oasis

Wall Mount Drinking Fountain in Stainless Steel

Part #OMSSLPM  |  Manufacturer Part #500770

Installation Type:

Wall Mount
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 61

Built-In Water Filter: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 19 in

GSA Approved: No

Height: 18-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: [Galvanized Steel, Stainless Steel]

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Self Contained Refrigerant: No

Width: 39-1/2 in