1-1/2 - 3 in. All Galvanized Neo Flashing
No-Calk® 1-1/2 - 3 in. All Galvanized Neo Flashing
Frequently Purchased Together
Product Details
- 28 gauge Galvanized steel base
- Rated 180°F continuous heat and approved for Type B installations
- Patented All-Flash® design allows use on multiple pipe sizes
- Not for hot-mopped or built-up roofs
- Collar will not fade
- Do not use petroleum based products or paint on flashing collar or plastic base
- Self-sealing collar slides over pipe and requires no caulking
- Metal base for pitch from 0-40° or up to 10/12 roof
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Coating:
- Galvanized
- Collection:
- No-Calk®
- Color Finish Name:
- Unfinished
- Depth:
- 15 in
- Height:
- 3 in
- Material:
- Steel
- Origin:
- Domestic
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Galvanized Steel
- Roof Flashing Size:
- 14-1/2 in
- Size:
- 11 in x 14-1/2 in
- Weight:
- 0.95 lb
- Width:
- 12 in