1-1/2 in. - 3 in. Thermo Plastic Base Roof Flashing
No-Calk® 1-1/2 in. - 3 in. Thermo Plastic Base Roof Flashing
Frequently Purchased Together
Product Details
- Thermoplastic base
- Rated 180°F continuous heat and approved for Type B installations
- Patented All-Flash® design allows use on multiple pipe sizes
- Do not use petroleum based products or paint on flashing collar or plastic base Not for hot-mopped or built-up roofs
- Self-sealing collar slides over pipe and requires no caulking
- Plastic base for pitch from 0-45°
Specifications
- Collection:
- No-Calk®
- Color:
- Black
- Color Finish Name:
- Black
- Depth:
- 15 in
- Height:
- 3-1/4 in
- Material:
- Plastic
- Origin:
- Domestic
- Pipe Diameter:
- 3 in
- Roof Flashing Material:
- Plastic
- Roof Flashing Material Type:
- Thermoplastic
- Roof Flashing Size:
- 15 in
- Size:
- 11 in x 15 in
- Weight:
- 0.6 lb
- Width:
- 11-1/4 in