1-1/2 in. ABS Air Vent in Black

Part #O39012  |  Item #34075  |  Manufacturer Part #39012

$ 9.13 EACH

Fits Pipe Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For venting sinks, tubs, showers
  • Constructed of ABS
  • Helps prevent sewer gas from entering the home
  • Spring-loaded to open with negative pressure and close with positive pressure
  • NSF-24 listing for use in recreational vehicles
  • Available in black
  • Push to connect
  • For warranty product details, refer to the Oatey Limited Warranty document

Documents

Specifications

Color Finish: Black

Color Finish Category: Blacks

Diameter: 2 in

Fits Pipe Size: 1-1/2 in

Material: Plastic

Material Type: ABS

Type: O39012

Valve Material: Plastic