F1960 ConnectionIce Maker Supply Box
F1960 ConnectionIce Maker Supply Box
Frequently Purchased Together
Product Details
- Includes preloaded nails and 2 support brackets for mounting options
- Valves comply with requirements of NSF 61, Section 9
- Rimob 1/4 Turn F1960 Pex Standard Pack Ll
-
Lead Law Compliant
Documents
Specifications
- Box Material:
- Plastic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-7/8 in
- Diameter:
- 5 in
- Fire Rated:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- High Impact Polystyrene
- Origin:
- Global
- Overall Box Size:
- 5 in x 2-7/8 in
- Supply Box Connection Type:
- F1960
- Supply Box Type:
- Ice Maker
- Water Hammer Arrestor Included:
- No
- Weight:
- 1 lb