Oatey 1 gal. Can Wide Mouth

O30901

Manufacturer Part #: 30901

Size

1 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Standard replacement 1 gal can

SPECIFICATIONS

Application
All Purpose
Depth
7 in
Height
4 in
Type
O30901
Weight
0.75
Width
4-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday