Oatey

1 gal Plastic Black Pipe Cement

Part #O30920  |  Manufacturer Part #30920

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in a variety of sizes
  • Medium-bodied black cement for use on all schedules and classes of ABS pipe and fittings up to 6" diameter with interference fit
  • Recommended application temperature 40° F to 110° F / 4° C to 43° C
  • Formulated especially for the hot, arid climates in the Western states
  • For all non-pressure applications
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements

Specifications

ASTM Specifications: ASTM D-2235

Color: Black

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: Plastic

Size: 1 gal