1 gal. Plastic Clear Pipe Cement
1 gal. Plastic Clear Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 216-
Pick Up: 6 Available in Leesburg, VA
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Thicker formula fills gaps for strong bond and easy application
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
Specifications
- ASTM:
- ASTM D-2564
- Application:
- DWV
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- Color Finish Name:
- Clear
- Height:
- 10-1/2 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cement
- SCAQMD Compliant:
- No
- Set Time:
- Medium Set
- Size:
- 1 gal
- Type:
- O31011
- UL Listed:
- Yes
- Weight:
- 8.6 lb
- Width:
- 7-1/2 in