Oatey

1 gal Plastic Clear Pipe Cement

Part #O31021  |  Manufacturer Part #31021

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Medium bodied solvent

Specifications

ASTM Specifications: ASTM D-2564

Color: Clear

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: Plastic

Size: 1 gal

Type: O31021