1 gal Plastic Clear Pipe Cement
1 gal Plastic Clear Pipe Cement
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. Diameter with interference fit
- Recommended application temperature - 15°F to 110°F / -26°C to 43°C
- Recommended for potable water, drain, waste, and vent systems
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ASTM:
- ASTM D-2564
- Application:
- DWV
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- Color Finish Name:
- Clear
- Height:
- 10 in
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 110
- Minimum Temperature:
- -15
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cement
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 1 gal
- UL Listed:
- Yes
- Weight:
- 8.9 lb
- Width:
- 8 in