1 gal. Plastic Orange Pipe Cement
1 gal. Plastic Orange Pipe Cement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For cold and hot water systems up to 200°F / 93°C
- Thicker formula fills gaps for strong bond and easy application
- Approved for Corzan® piping systems
Specifications
- ASTM:
- ASTM F-493, ASTM D-2846
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Color:
- Orange
- Color Finish Name:
- Orange
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- CPVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- CPVC
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 1 gal