128 oz. PVC Clear Cleaner
128 oz. PVC Clear Cleaner
-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- For use on all schedules and diameters
- Flows freely and evaporates quickly
- Fast acting cleaner removes surface dirt, grease and grime
- Complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey Limited Warranty for warranty details
- Meets California South Coast Air Quality Management District (SCAQMD) 1171/M24 or BAAQMD Method 40 and various environmental requirements
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ASTM:
- No
- Application:
- DWV Pipe
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- Color Finish Name:
- Clear
- Height:
- 9-4/5 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- -15
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Compatibility:
- PVC
- Product Type:
- Cleaner
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 128 oz
- UL Listed:
- Yes
- Weight:
- 7.85 lb
- Width:
- 4-3/10 in