1 gal PVC Clear Primer

You last purchased this on
 
Oatey®

1 gal PVC Clear Primer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

1 gal PVC Clear Primer

  • Fast #
  • Part #O30754
  • Item #55311
  • Manufacturer Part #30754
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Removes surface dirt, grease and grime as well as softens the pipe and surface to allow a fast, secure solvent weld
  • For use in areas where plumbing code calls for verification that a primer be used
  • Formulated for PVC and CPVC pipe and fittings
  • Please refer to the Oatey Limited Warranty for warranty details
  • Meets ASTM Standard F656
  • Complies with NSF/ANSI 61 health effects requirements
  • Meets California SCAQMD 1171/M24 requirements
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Requires Certification

Specifications

ASTM:
ASTM F-656
Application:
DWV Pipe
CARB OTC LEED Compliant:
Yes
Color:
Clear
Color Finish Name:
Clear
Height:
10-1/2 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Maximum Temperature:
110
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 gal
Weight:
7.75 lb
Width:
8 in