1 gal PVC Purple Primer

Part #O30768  |  Item #6421  |  Manufacturer Part #30768

$ 107.27 EACH
(Pricing is for 1 gal)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Formulated for PVC and CPVC pipe and fittings
  • Removes surface dirt, grease and grime as well as softens the pipe and surface to allow a fast, secure solvent weld
  • Less aggressive than clear and purple primer only products
  • Purple tint ensures piping has been primed prior to solvent cement application
  • For use in areas where plumbing code calls for verification that a primer has been used

Specifications

ASTM Specifications: ASTM F-656

Application: DWV Pipe

CARB OTC LEED Compliant: Yes

Color: Purple

Depth: 5-1/2 in

Height: 10 in

IAPMO Listed: No

Length: 5-1/2 in

MA Approved: Yes

Maximum Temperature: 110

Minimum Temperature: -15

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: PVC

Product Type: Cleaner

SCAQMD Compliant: Yes

Size: 1 gal

UL Listed: Yes

Weight: 7.4

Width: 7-1/2 in