1 gal Regular Set Plastic Clear Pipe Cement

Part #O31016  |  Item #2695  |  Manufacturer Part #31016

$ 55.13 EACH

Size:

1 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for potable water, pressure pipe, conduit and DWV applications
  • For use on all schedules and classes of PVC pipe and fittings up to 4 in. for Sch. 40 and up to 2 in. for Sch. 80 with interference fit
  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Lo VOC Solvent Cement that meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements
  • Meets ASTM Standard D2564
  • Complies with NSF/ANSI 61 health effects requirements
  • Please refer to the Oatey Limited Warranty for warranty details

Specifications

ASTM Specifications: Yes

Application: DWV Pipe

CARB OTC LEED Compliant: Yes

Color: Clear

Depth: 6-3/5 in

Height: 9-9/10 in

IAPMO Listed: Yes

Length: 6-3/5 in

MA Approved: Yes

Maximum Temperature: 110

Minimum Temperature: 40

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: PVC

Product Type: Cement

SCAQMD Compliant: Yes

Set Time: Regular Set

Size: 1 gal

Type: O31016

UL Listed: Yes

Weight: 8.65

Width: 4-3/10 in