Oatey

1 gal Regular Set Plastic Clear Pipe Cement

Part #O31929  |  Manufacturer Part #31929

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sets up quickly
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements

Specifications

ASTM Specifications: ASTM D-2564

Color: Clear

NSF Certified: Yes

NSF Specifications: NSF 61

Pipe Compatibility: Plastic

Set Time: Regular Set

Size: 1 gal