0 items

Oatey 1 in. Fitting Brush with Heavy Duty Handle

O31329

Inside Diameter

1 in

$2.23

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • High carbon twisted steel shaft and brush gives long life and durability
  • Includes long lasting high carbon steel brushes for cleaning the I.D. and O.D. of 1/2" and 3/4" copper tube and fittings
  • Perfect for cleaning copper and brass fittings fast and effectively

SPECIFICATIONS

Inside Diameter
1 in
Length
6 in
Material
Plastic, Steel
Size
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday