1 in. Polypropylene Suspension Pipe Clamp
1 in. Polypropylene Suspension Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 500 PT: 45000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ribbed design allows faster cooling and pipe expansion and contraction
- Can be used on hydronic systems
- Oatley® half clamp suspension pipe clamps eliminate contact between the pipe and framing surface to reduce the transmission of water line noise
- No corrosion -- made of durable polypropylene
Documents
Specifications
- Application:
- Hydronic
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polypropylene
- Origin:
- Global
- Product Type:
- Suspension Pipe Clamp
- UL Listed:
- No
- Weight:
- 0.014 lb
- cUPC Certified:
- Yes